Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Modular Furniture; 1 Gang; Herman Miller; 2 Port; Gray

LEVITON #49910-HG2

Quick-Port® Faceplate, Modular Furniture; 1 Gang; Herman Miller; 2 Port; Gray

SKU #07847709564
Manufacturer Series: 49910
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Modular Furniture Plate
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Quick-Port Snap-In Modules
Color: Gray
Labeling: Window Label

Additional Info: Compatible With Herman Miller