Menu Search
LEVITON #49910-HE2

Quick-Port® Faceplate, Modular Furniture; 1 Gang; Herman Miller; 2 Port; Black

SKU # 07847709565 Manufacturer Series: 49910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Furniture Plate
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Quick-Port Snap-In Modules
Color: Black
Labeling: Window Label

Additional Info: Compatible With Herman Miller