Menu Search

LEVITON #49910-SW4

Quick-Port® Faceplate, Modular Furniture; 1 Gang; 4 Port; White

SKU: 07847708972
Manufacturer Series: 49910
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Modular Furniture Plate
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: Quick-Port Snap-In Modules
Color: White
Labeling: Window Label
Additional Info: Included: 1 Blank Insert