Menu Search
LEVITON #49910-SI4

Quick-Port® Faceplate, Modular Furniture; 1 Gang; 4 Port; Ivory

SKU # 07847708971 Manufacturer Series: 49910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Furniture Multimedia Outlet
Mounting: Flush
Module Position: Flush
Ports: 4
Port Configuration: Quick-Port Snap-In Modules
Color: Ivory

Additional Info: Dimensions (HxW): 80.01x42.16mm