Menu Search
LEGRAND - PASS & SEYMOUR #KTPD2-LA

TradeMaster® Faceplate, Multimedia; 1 Gang; 2 Ports; Keystone Modules; Almond

SKU # 78500786176
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Keystone Modules
Color: Light Almond