LEGRAND - ORTRONICS #OR-40300255-13

Multimedia Outlet Faceplate Electrical Ivory 2 Port

SKU: 66287524954
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multimedia Outlet
Gangs: 1
Ports: 2
Port Configuration: TracJack Modules
Color: Electrical Ivory
Labeling: Included
Manufacturer Series: Clarity
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Gangs - 1; Ports - 2; Port Configuration - TracJack Modules; Color - Electrical Ivory; Labeling - Included; Additional Information - Dimensions (HxWxD): 4.50x2.35x1.20 in; Manufacturer Series - Clarity
Additional Info: Dimensions (HxWxD): 4.50x2.35x1.20 in