Menu Search
LEGRAND - ORTRONICS #OR-40300545

TracJack Faceplate, Multimedia; 1 Gang; 6 Ports; TracJack module; White

SKU # 47008798837
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 6
Port Configuration: TracJack module
Color: Fog White