Menu Search
Search
LEGRAND - ORTRONICS #OR-40300546-00

Clarity Faceplate, Multimedia; 1 Gang; 4 Ports; TracJack module; Black

SKU # 66287538918
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Snap-In
Module Position: Recessed
Gangs: 1
Ports: 4
Port Configuration: TracJack module
Color: Black

Additional Info: Material: Plastic, Dimensions (HxW): 114.30x69.85mm