LEGRAND - ORTRONICS #OR-403STJ13

Clarity Faceplate, Multimedia; 1 Gang; 3 Ports; TracJack module; Stainless

SKU: 66287561598
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multimedia Outlet
Mounting: Flush
Module Position: Front
Gangs: 1
Ports: 3
Port Configuration: TracJack module
Color: Stainless Steel
Labeling: Included
Additional Info: Dimensions (HxWxD): 114.30x69.85x6.10mm