Menu Search

LEGRAND - ORTRONICS #OR-40300633

TracJack Faceplate, Modular; 1 Gang; 4 Ports; TracJack module; White

SKU: 66287541134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Modular Furniture Plate
Mounting: Raised
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: TracJack module
Color: Fog White
Additional Info: Raised Furniture Mounting snap-mounts to TIA referenced furniture openings to hold four TracJack modules. Removable stops allow a snug fit in a range of furniture openings for Steelcase, Haworth, Knoll and others.