Face Plate, 1 Gangs, 2 Ports, Stainless Steel, Flush Mounting

SKU: 66287561597
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: TracJack module
Color: Stainless Steel
Manufacturer Series: TracJack
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush; Module Position - Flush; Gangs - 1; Ports - 2; Port Configuration - TracJack module; Color - Stainless Steel; Manufacturer Series - TracJack