LEGRAND - ORTRONICS #OR-40800017-88

Electrical Outlet Frame Faceplate Cloud White 2 Port

SKU: 66287534429
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrical Outlet Frame
Ports: 2
Port Configuration: TracJack module
Color: Cloud White
Manufacturer Series: Clarity
Description
Faceplates for Multimedia-Modular Jacks: Type - Electrical Outlet Frame; Ports - 2; Port Configuration - TracJack module; Color - Cloud White; Additional Information - Material: Plastic, Dimensions (HxW): 103.88x44.45 mm; Manufacturer Series - Clarity
Additional Info: Material: Plastic, Dimensions (HxW): 103.88x44.45 mm