HUBBELL #IFP16GYGSA

Multimedia Outlet Faceplate Gray 6 Port

SKU: 66262021186
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multimedia Outlet
Mounting: Flush
Gangs: 1
Ports: 6
Port Configuration: Keystone Jack
Color: Gray
Manufacturer Series: IFP
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush; Gangs - 1; Ports - 6; Port Configuration - Keystone Jack; Color - Gray; Additional Information - Rear Loading Face Plates; Manufacturer Series - IFP
Additional Info: Rear Loading Face Plates