HUBBELL #NSP14AL

Multimedia Outlet Faceplate Almond 4 Port

SKU: 88377850217
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multimedia Outlet
Mounting: Flush
Gangs: 1
Ports: 4
Port Configuration: Keystone Jack
Color: Almond
Manufacturer Series: NETSELECT
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush; Gangs - 1; Ports - 4; Port Configuration - Keystone Jack; Color - Almond; Additional Information - Rear Loading Face Plates, Dimensions (HxW): 117.34x72.89 mm; Manufacturer Series - NETSELECT
Additional Info: Rear Loading Face Plates, Dimensions (HxW): 117.34x72.89mm