HUBBELL #IFP126AL

Multimedia Outlet Faceplate Almond 2 Port

SKU: 66262020390
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multimedia Outlet
Mounting: Flush
Gangs: 1
Ports: 2
Port Configuration: Keystone Jack
Color: Almond
Labeling: With Label Fields
Manufacturer Series: IFP
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush; Gangs - 1; Ports - 2; Port Configuration - Keystone Jack; Color - Almond; Labeling - With Label Fields; Additional Information - Decorator Plates and Frames; Manufacturer Series - IFP
Additional Info: Decorator Plates and Frames