Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 1 Gang; 4 Ports; Datacomm Inserts; White

HUBBELL #IFP14W

Faceplate, Multimedia; 1 Gang; 4 Ports; Datacomm Inserts; White

SKU #66262082654
Manufacturer Series: IFP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: Datacomm Inserts
Color: White

Additional Info: Rear Loading Inserts: HD XJ, RJ45 Snap-in