Menu Search
HUBBELL #IFP14EI

Faceplate, Multimedia; 1 Gang; 4 Ports; Datacomm Inserts; Ivory

SKU # 66262082653 Manufacturer Series: IFP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: Datacomm Inserts
Color: Electrical Ivory

Additional Info: Rear Loading Inserts: HD XJ, RJ45 Snap-in