Menu Search
Search
HUBBELL #IFP13GYGSA

Faceplate, Multimedia; 1 Gang; 3 Ports; Keystone Jack; Gray

SKU # 66262021176 Manufacturer Series: IFP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Gangs: 1
Ports: 3
Port Configuration: Keystone Jack
Color: Gray

Additional Info: Rear Loading Face Plates