COMMSCOPE #107655185

Multimedia Outlet Faceplate White 4 Port

SKU: 88410410104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multimedia Outlet
Mounting: Flush
Module Position: Angled
Ports: 4
Port Configuration: M-Series Modules
Color: White
Manufacturer Series: M14MMO
Description
The 4-port flush mount outlet is designed to mount on a wall surface, and will fit any standard electrical box. The flush mounted faceplate has 45 degree angular ports for fiber and copper connectors and has a protective angled hood. The hinged base of the faceplate allows changes and maintenance to occur without reinstalling the faceplate. The fiber organizer spool bend-radius provides control and storage for fiber slack.
Additional Info: Material Type: High-Impact, Flame Retardant, UL-rated 94 V-0, Thermoplastic, Dimension: 5.69 H x 3.28 W x 1.29 D in.