COMMSCOPE #108333220

Multimedia Outlet Faceplate Gray 6 Port

SKU: 88410410721
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 6
Port Configuration: M-Series Modules
Color: Gray
Labeling: Included
Manufacturer Series: LE-Type
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush; Module Position - Flush; Gangs - 1; Ports - 6; Port Configuration - M-Series Modules; Color - Gray; Labeling - Included; Manufacturer Series - LE-Type