Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
COMMSCOPE #108615212

Faceplate, Multimedia; 1 Gang; 6 Ports; M-Series Modules; Stainless

SKU # 88410410990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 6
Port Configuration: M-Series Modules
Color: Stainless Steel
Labeling: Not Included