You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #108168550

Faceplate, Multimedia; 1 Gang; 4 Ports; M-Series Modules; Ivory

SKU # 88410410529 Manufacturer Series: L-Type
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: M-Series Modules
Color: Ivory
Labeling: Included