Menu Search

COMMSCOPE #106701154

Faceplate, Multimedia; 1 Gang; 3 Ports; M-Series Modules; Gray

SKU: 88410409643
Manufacturer Series: M13C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Modular Furniture Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 3
Port Configuration: M-Series Modules
Color: Gray
Labeling: Numbered Ports
Additional Info: For use with SteelCase Furniture. Mounting Opening Size: 1.38-in (35.1mm) x 2.71-in (68.8mm)