Menu Search
COMMSCOPE #108258450

Faceplate, Multimedia; 1 Gang; 1 Port; M-Series Modules; Ivory

SKU # 88410410629
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: M-Series Modules
Color: Ivory
Labeling: Not Included