Menu Search
COMMSCOPE #108258435

Faceplate, Multimedia; 1 Gang; 1 Port; M-Series Modules; Gray

SKU # 88410410627 Manufacturer Series: L-Type
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: M-Series Modules
Color: Gray
Labeling: Included