The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
COMMSCOPE #760118257

Faceplate, Modular; 4 Ports; M-Series Modules; Ivory

SKU # 88410493343 Manufacturer Series: M14CE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Furniture Faceplate
Mounting: Flush
Module Position: Flush
Ports: 4
Port Configuration: M-Series Modules
Color: Ivory

Additional Info: Material Type: High-Impact, Flame Retardant, UL-rated 94 V-0, Thermoplastic, Dimensions (HxWxD): 55.88x103.89x40.59 mm