Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Modular; 1 Gang; 2 Ports; M-Series Modules; Black
COMMSCOPE #108333030

Faceplate, Modular; 1 Gang; 2 Ports; M-Series Modules; Black

SKU # 88410410702 Manufacturer Series: LE-Type
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Modular Faceplate
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: M-Series Modules
Color: Black
Labeling: Included

Additional Info: Material Type: High-Impact, Flame Retardant, UL-rated 94 V-0, Thermoplastic, Dimension: 2.84 H x 4.81 W x 0.33 D in.