Menu Search
COMMSCOPE #107167462

Faceplate, 4 Ports; M-Series Modules; Gray

SKU # 88410409850 Manufacturer Series: M14C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Furniture Faceplate
Mounting: Flush
Module Position: Flush
Ports: 4
Port Configuration: M-Series Modules
Color: Gray
Labeling: Included

The M14C faceplate is a flush mounted modular faceplate designed to fit the knoll. Line of modular furniture raceway covers. Packaged with two color coordinated M20AP dust cover/blanks to cover unused ports.

Additional Info: Material Type: High-Impact, Flame Retardant, UL-rated 94 V-0, Thermoplastic, Dimension: 2.11 H x 4.07 W x 0.53 D in.