BELDEN #AX101432

Multimedia Outlet Faceplate Almond 2 Port

SKU: 61158900266
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: MDVO Modules
Color: Almond
Labeling: Window Label
Manufacturer Series: MDVO
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush; Module Position - Flush; Gangs - 1; Ports - 2; Port Configuration - MDVO Modules; Color - Almond; Labeling - Window Label; Manufacturer Series - MDVO