Menu Search
BELDEN #A0620808

Faceplate, Multimedia; 2 Gang; 12 Ports; MDVO Modules; White

SKU # 61158900078 Manufacturer Series: MDVO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 2
Ports: 12
Port Configuration: MDVO Modules