Menu Search
BELDEN #A0645269

Faceplate, Multimedia; 1 Gang; 4 Ports; MDVO Modules; White

SKU # 61158900086 Manufacturer Series: MDVO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Multimedia Outlet
Mounting: Flush
Module Position: Angled
Gangs: 1
Ports: 4
Port Configuration: MDVO Modules

Additional Info: Material: Plastic, Dimension (HxWxD): 4.49x3.00x1.07 in., Included Parts: Blank, 6-32 Screw, Installation Sheet