Menu Search
AESP/SIGNAMAX #SKF-4

Faceplate, Multimedia; 1 Gang; 4 Ports; Keystone Jack; Ivory

SKU # 76347415160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: Keystone Jack
Color: Light Ivory

Additional Info: Dimensions (HxW): 114.30x69.90mm