Module Adapter Faceplate White

SKU: 07498361416
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Module Adapter
Mounting: Screw
Gangs: 2
Insert Type: Mini-Com Module Inserts
Color: White
Labeling: Included
Manufacturer Series: Mini-Com Executive
Faceplates for Modular Adapter Inserts: Type - Module Adapter; Mounting - Screw; Gangs - 2; Insert Type - Mini-Com Module Inserts; Color - White; Labeling - Included; Additional Information - Capacity: (4) 0.5 Unit or (6) 0.3 Unit Modules; Manufacturer Series - Mini-Com Executive
Additional Info: Capacity: (4) 0.5 Unit or (6) 0.3 Unit Modules