×

Your shopping cart is empty.

PANDUIT  CBEBL-2GY

Module Adapter Faceplate Black

PANDUIT

Manufacturer # CBEBL-2GY

SKU: 07498303174





Product Description

Faceplates for Modular Adapter Inserts: Type - Module Adapter; Mounting - Screw; Gangs - 2; Insert Type - Mini-Com Module Inserts; Color - Black; Labeling - Included; Additional Information - Capacity: (4) 0.5 Unit or (6) 0.3 Unit Modules; Manufacturer Series - Mini-Com Executive


Additional: Capacity: (4) 0.5 Unit or (6) 0.3 Unit Modules
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Module Adapter
Mounting: Screw
Gangs: 2
Insert Type: Mini-Com Module Inserts
Color: Black
Labeling: Included
Manufacturer Series: Mini-Com Executive

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: