OPTICAL CABLE #BE0801L

Module Adapter, Bezel Faceplate Off White

SKU: 47003400683
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Module Adapter, Bezel
Gangs: 1
Insert Type: Jack/Adapter
Color: Off White
Labeling: Included
Package: 20
Description
Faceplates for Modular Adapter Inserts: Type - Module Adapter, Bezel; Gangs - 1; Insert Type - Jack/Adapter; Color - Off White; Labeling - Included; Package - 20; Additional Information - Legend: LAN, For 8 Position Plugs
Additional Info: Legend: LAN, For 8 Position Plugs