OPTICAL CABLE #BE0800

Module Adapter, Bezel Faceplate Electrical Ivory

SKU: 47003400673
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Module Adapter, Bezel
Gangs: 1
Insert Type: Jack/Adapter
Color: Electrical Ivory
Package: 20
Description
Faceplates for Modular Adapter Inserts: Type - Module Adapter, Bezel; Gangs - 1; Insert Type - Jack/Adapter; Color - Electrical Ivory; Package - 20; Additional Information - For 8 Position Plugs
Additional Info: For 8 Position Plugs