OPTICAL CABLE #BE0606D

Module Adapter, Bezel Faceplate Data Gray

SKU: 47003400638
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Module Adapter, Bezel
Gangs: 1
Insert Type: Jack/Adapter
Color: Data Gray
Labeling: Included
Package: 20
Description
Faceplates for Modular Adapter Inserts: Type - Module Adapter, Bezel; Gangs - 1; Insert Type - Jack/Adapter; Color - Data Gray; Labeling - Included; Package - 20; Additional Information - For 6 Position Plugs
Additional Info: For 6 Position Plugs