You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OPTICAL CABLE #BE0802F

Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; Black

SKU # 47003400688
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Type: Module Adapter, Bezel
Gangs: 1
Insert Type: Jack/Adapter
Labeling: Included
Package: 20

Additional Info: Legend: Fax, For 8 Position Plugs