Menu Search
Faceplates for Modular Adapter Inserts Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; White
OPTICAL CABLE #BE0801F

Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; White

SKU # 47003400682
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Module Adapter, Bezel
Gangs: 1
Insert Type: Jack/Adapter
Color: Off White
Labeling: Included
Package: 20

Additional Info: Legend: Fax, For 8 Position Plugs