Menu Search
Faceplates for Modular Adapter Inserts Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; Purple

OPTICAL CABLE #BE0810M

Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; Purple

SKU #47003400738
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Module Adapter, Bezel
Gangs: 1
Insert Type: Jack/Adapter
Color: Purple
Labeling: Included
Package: 20

Additional Info: Legend: Modem, For 8 Position Plugs