Menu Search
Faceplates for Modular Adapter Inserts Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; Orange

OPTICAL CABLE #BE0808V

Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; Orange

SKU #47003400727
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Module Adapter, Bezel
Gangs: 1
Insert Type: Jack/Adapter
Color: Orange
Labeling: Included
Package: 20

Additional Info: For 8 Position Plugs