Menu Search
Faceplates for Modular Adapter Inserts Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; Blue

OPTICAL CABLE #BE0805F

Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; Blue

SKU #47003400706
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Module Adapter, Bezel
Gangs: 1
Insert Type: Jack/Adapter
Color: Blue
Labeling: Included
Package: 20

Additional Info: Legend: Fax, For 8 Position Plugs