Menu Search
OPTICAL CABLE #BE0802V

Faceplate, Module Adapter; Bezel; 1 Gang; Jack/Adapter; Black

SKU # 47003400691
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Module Adapter, Bezel
Gangs: 1
Insert Type: Jack/Adapter
Color: Black
Labeling: Included
Package: 20

Additional Info: For 8 Position Plugs