Menu Search
Faceplates for Modular Adapter Inserts Faceplate, Adapter; Bezel; 1 Gang; Six Ortronics TracJack Inserts

LEGRAND - WIREMOLD #MAB6TJ

Faceplate, Adapter; Bezel; 1 Gang; Six Ortronics TracJack Inserts

SKU #78677619062
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Module Adapter, Bezel
Mounting: Screw On
Gangs: 1
Insert Type: Six Ortronics TracJack Inserts
Color: Ivory

Additional Info: Material: Plastic