HUBBELL #NSP12W

Multimedia Outlet Faceplate White

SKU: 88377850206
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multimedia Outlet
Mounting: Flush
Gangs: 1
Color: White
Package: 1
Manufacturer Series: iStation
Description
Faceplates for Modular Adapter Inserts: Type - Multimedia Outlet; Mounting - Flush; Gangs - 1; Color - White; Package - 1; Manufacturer Series - iStation