Menu Search
HUBBELL #IMF1OW

iStation Frame, Faceplate; Flush Mounting; 1 Gang; Office White

SKU # 66262082730
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wallplate Frame
Mounting: Flush
Gangs: 1
Insert Type: Single Service, Low Voltage
Color: Office White
Labeling: Included

Additional Info: Capacity: (3) 1 Unit or (2) 1.5 Unit Modules.