COMMSCOPE #760008623

Module Adapter, Bezel Faceplate White

SKU: 88410415998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Module Adapter, Bezel
Mounting: Flush
Gangs: 1
Insert Type: M30FP Module Inserts
Color: White
Labeling: Included
Package: 15
Manufacturer Series: Flexible Faceplate
Faceplates for Modular Adapter Inserts: Type - Module Adapter, Bezel; Mounting - Flush; Gangs - 1; Insert Type - M30FP Module Inserts; Color - White; Labeling - Included; Package - 15; Additional Information - Capacity: (6) 1 or 2 Port Adapters; Manufacturer Series - Flexible Faceplate
Additional Info: Capacity: (6) 1 or 2 Port Adapters