Menu Search
PANDUIT #CHF2MIW-X

Mini-ComĀ® Module Insert, 1 Gangs, 2 Ports, 1.00 in. D, Snap-In Mount, Off White, Flush Position

SKU # 07498367602
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: Mini-Com Multimedia
Module Position: Flush
Gangs: 1
Ports: 2
Depth: 1 in. (25.4mm)
Color: Off White
Package: 10

Additional Info: Mounting: Fits Mini-Com Classic & Executive Faceplates, 1/3 Size - 2 Adapters per 1-Gang Plate