PANDUIT #CHF2MIG-X

Module Insert, 1 Gangs, 2 Ports, 1.00 in. D, Snap-In Mount, International Gray, Flush Position

SKU: 07498367604
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: Mini-Com Multimedia
Module Position: Flush
Gangs: 1
Ports: 2
Color: International Gray
Package: 10
Manufacturer Series: Mini-Com
Description
Faceplate Modular Adapter Inserts: Type - Module Adapter Insert; Mounting - Snap-In; Module Types - Mini-Com Multimedia; Module Position - Flush; Gangs - 1; Ports - 2; Color - International Gray; Package - 10; Additional Information - Mounting: Fits Mini-Com Classic & Executive Faceplates, 1/3 Size - 3 Adapters per 1-Gang Plate; Manufacturer Series - Mini-Com
Additional Info: Mounting: Fits Mini-Com Classic & Executive Faceplates, 1/3 Size - 3 Adapters per 1-Gang Plate