Module Adapter Insert International Gray

SKU: 07498361390
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Module Adapter Insert
Module Types: Mini-Com Multimedia
Ports: 2
Depth: 0.68 in. (17.2mm)
Color: International Gray
Manufacturer Series: Mini-Com
Faceplate Modular Adapter Inserts: Type - Module Adapter Insert; Module Types - Mini-Com Multimedia; Ports - 2; Depth - 0.68 in (17.2mm); Color - International Gray; Additional Information - 1/2-size flat insert accepts two Mini-Com Module; Manufacturer Series - Mini-Com
Additional Info: 1/2-size flat insert accepts two Mini-Com Module